Molded Case Circuit Breaker, POWERPACT M Series, 450A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # MJL36450

  • Zoro # G3525505


product price:  $9,105.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT M
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJL36450
Zoro #
G3525505
UPC #
785901879954
Country of Origin
United States

Dimensions

Frame Size
800A/M
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Max. Wire Size
500 MCM
Min. Wire Size
3/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT M
Amps
450A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Low Amp Trip Setting
900 A
For Use With
Equipment Gear
Standards
CSA, IEC, UL listed
High Amp Trip Setting
4,500 A
Interrupt Rating
35 kA at 240V AC, 25 kA at 380/415/600V AC, 100 kA at 240V AC, 65 kA at 240/480V AC, 50 kA at 380/415V AC
Application
HACR rated Applications; Distribution
Color
Black
Features
Mercury Free; PVC Free

Description

Molded Case Circuit Breaker, 450 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, For Use With Equipment Gear, Series MJ, High Amp Trip Setting 4,500 A, Low Amp Trip Setting 900 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 800A/M, Circuit Breaker Mounting Style Lug In/Lug Out, Height 12.9 in, Width 8.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.