Molded Case Circuit Breaker, POWERPACT M Series, 600A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # MJF36600

  • Zoro # G0842025


product price:  $8,627.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT M
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJF36600
Zoro #
G0842025
UPC #
785901504283
Country of Origin
United States

Dimensions

Frame Size
800A/M
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Min. Wire Size
(3) 3/0 AWG (Cu/Al)
Max. Wire Size
(3) 500 kcmil (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT M
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Electronic
Terminal Connection
Busbar
Phase Connection
AC
DC Voltage Rating
Not Rated
Standards
UL, CSA, NEMA, NOM, CE
Features
Mercury Free; PVC Free
Interrupt Rating
35 kA at 240V AC, 25 kA at 380/415/600V AC, 100 kA at 240V AC, 65 kA at 240/480V AC, 50 kA at 380/415V AC
Application
HACR rated Applications; Distribution
High Amp Trip Setting
1200 to 6000 A
Color
Black

Description

Molded Case Circuit Breaker 600V 600A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.