Molded Case Circuit Breaker, POWERPACT M Series, 600A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # MGA36600

  • Zoro # G0842095


product price:  $5,794.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT M
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGA36600
Zoro #
G0842095
UPC #
785901428749
Country of Origin
United States

Dimensions

Frame Size
800A/M
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Max. Wire Size
(3) 500 kcmil (Cu/Al)
Min. Wire Size
(3) 3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT M
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic
Terminal Connection
I-Line, Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Application
HACR rated Applications; Distribution
Standards
UL, CSA, NEMA, NOM, CE
For Use With
I-LINE Panelboard
Features
Mercury Free; PVC Free
High Amp Trip Setting
1200 to 6000 A
Interrupt Rating
25 kA at 240V AC, 20 kA at 380/415V AC, 65 kA at 240V AC, 35 kA at 380/415/480V AC, 18 kA at 600V AC, 50 kA at 240V AC
Color
Black
Phase
3
Instantaneous Trip
Adjustable

Description

Molded Case Circuit Breaker 600V 600A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.