Molded Case Circuit Breaker, POWERPACT M Series, 800A, 2 Pole, 600V AC, 65kA at 240V AC

  • Mfr # MGA268002

  • Zoro # G0842077


product price:  $6,308.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT M
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
I-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGA268002
Zoro #
G0842077
UPC #
785901420293
Country of Origin
United States

Dimensions

Frame Size
800A/M
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Max. Wire Size
(3) 500 kcmil (Cu/Al)
Min. Wire Size
(3) 3/0 AWG (Cu/Al)
Mounting Height
9 in (228.60 mm)
Power Wire Stripping Length
0.98 in (25 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT M
Amps
800A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic
Terminal Connection
I-Line, Lug
Phase Connection
AC
DC Voltage Rating
Not Rated
Standards
UL, CSA, NEMA, NOM, CE
Features
Mercury Free; PVC Free
Color
Black
High Amp Trip Setting
1600 to 8000 A
Interrupt Rating
25 kA at 240V AC, 20 kA at 380/415V AC, 65 kA at 240V AC, 35 kA at 380/415/480V AC, 18 kA at 600V AC, 50 kA at 240V AC
Application
HACR rated Applications; Distribution
Device Application
Distribution
AWG Gauge
3 x AWG 3/0 to 3 x 500 kcmil aluminium/copper
Product Certifications
UL; CSA; NOM
Breaking Capacity
AIR 65 kA 240 V AC 50/60 Hz UL 489; AIR 35 kA 480 V AC 50/60 Hz UL 489; AIR 18 kA 600 V AC 50/60 Hz UL 489; Icu 50 kA 240 V AC 50/60 Hz IEC 60947-2; Icu 35 kA 380/415 V AC 50/60 Hz IEC 60947-2
Tightening Torque
442.54 lbf.in (50 N.m) 0.15 to 0.37 in² (95 to 240 mm²) (3 x AWG 3/0 to 3 x 500 kcmil)
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Suitability For Isolation
Yes IEC 60947-2
Number Of Slots
2 auxiliary switch OF plug-in; 1 alarm switch SD plug-in; 1 voltage release MN or MX plug-in)
Continuous Current Rating
0.8
Breaking Capacity Code
G
IP Degree Of Protection
IP40
Circuit Breaker Application
HACR rated
Rated Service Breaking Capacity
25 kA 240 V AC 50/60 Hz IEC 60947-2; 20 kA 380/415 V AC 50/60 Hz IEC 60947-2
Long Time Pick-Up Adjustment Range
300 to 800 A
Rated Operational Voltage
600 V AC 50/60 Hz UL 489
Quality Labels
CE
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 13123.36 ft (4000 m) with derating
Local Signalling
1 trip indicator green)
Trip Unit Name
ET 1.0
Pollution Degree
3 IEC 60947-1
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Terminal Identifier
AL800M23K
Network Frequency
50/60 Hz
Rated Insulation Voltage
750 V IEC 60947-2
Phase
2
Instantaneous Trip
Adjustable

Description

Molded Case Circuit Breaker 600V 800A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.