Molded Case Circuit Breaker, POWERPACT M Series, 800A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # MJF36800

  • Zoro # G0842031


product price:  $10,840.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT M
Amps
800A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJF36800
Zoro #
G0842031
UPC #
785901466796
Country of Origin
United States

Dimensions

Frame Size
800A/M
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Min. Wire Size
(3) 3/0 AWG (Cu/Al)
Max. Wire Size
(3) 500 kcmil (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT M
Amps
800A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Electronic
Terminal Connection
Busbar
DC Voltage Rating
Not Rated
Features
Mercury Free; PVC Free
High Amp Trip Setting
1600 to 8000 A
Standards
UL, CSA, NEMA, NOM, CE
Application
HACR rated Applications; Distribution
Interrupt Rating
35 kA at 240V AC, 25 kA at 380/415/600V AC, 100 kA at 240V AC, 65 kA at 240/480V AC, 50 kA at 380/415V AC
Color
Black
Instantaneous Trip
Adjustable

Description

Molded Case Circuit Breaker 600V 800A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products