Molded Case Circuit Breaker, POWERPACT M Series, 800A, 3 Pole, 600V AC, 65kA at 240V AC
Mfr # MGP36800
Zoro # G0842007
product price: $9,057.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT M
Amps
800A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGP36800
Zoro #
G0842007
UPC #
785901502494
Country of Origin
United States
Dimensions
Frame Size
800A/M
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Max. Wire Size
(3) 500 kcmil (Cu/Al)
Min. Wire Size
(3) 3/0 AWG (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT M
Amps
800A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Application
HACR rated Applications; Distribution
Interrupt Rating
25 kA at 240V AC, 20 kA at 380/415V AC, 65 kA at 240V AC, 35 kA at 380/415/480V AC, 18 kA at 600V AC, 50 kA at 240V AC
Color
Black
Features
Mercury Free; PVC Free
High Amp Trip Setting
1600 to 8000 A
Standards
UL, CSA, NEMA, NOM, CE
Description
Molded Case Circuit Breaker 600V 800A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.