Molded Case Circuit Breaker, POWERPACT P Series, 1000A, 3 Pole, 600V AC, 65kA at 240V AC
Mfr # PGL36100U44A
Zoro # G0841465
product price:Â $22,256.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT P
Amps
1000A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGL36100U44A
Zoro #
G0841465
UPC #
785901912590
Country of Origin
Mexico
Dimensions
Frame Size
1200A/P
Width
8.27 in
Depth
8.05 in
Height
16.16 in
Min. Wire Size
(4) 3/0 AWG (Cu/Al)
Max. Wire Size
500 kcmil (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT P
Amps
1000A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic
Terminal Connection
Line/Load Lug
DC Voltage Rating
Not Rated
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Interrupt Rating
25 kA at 240V AC, 20 kA at 380/415V AC, 65 kA at 240V AC, 35 kA at 380/415/480V AC, 18 kA at 600V AC, 50 kA at 240V AC
Standards
UL, CSA, NEMA, NOM, CE
Description
Molded Case Circuit Breaker 600V 1000A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.