Molded Case Circuit Breaker, POWERPACT Q Series, 100A, 3 Pole, 240V AC, 25kA at 240V AC

  • Mfr # QDM32100TN

  • Zoro # G3980633


product price:  $1,674.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDM32100TN
Zoro #
G3980633
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
250A/QD
Width
4-1/2 in
Depth
3.93 in
Height
6.47 in

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Standards
UL, CSA, NEMA, NOM
Application
HACR rated Applications; Distribution
High Amp Trip Setting
2400 A
Features
Mercury Free; PVC Free
Interrupt Rating
25 kA at 120/208/240V AC
Instantaneous Trip
Fixed

Description

PowerPact Q - molded case circuit breake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products