Molded Case Circuit Breaker, POWERPACT Q Series, 225A, 2 Pole, 240V AC, 25kA at 240V AC

  • Mfr # QDA222251

  • Zoro # G3427584


product price:  $1,240.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDA222251
Zoro #
G3427584
UPC #
785901949190
Country of Origin
Mexico

Dimensions

Frame Size
250A/QD
Width
3 in
Depth
3.93 in
Height
6.47 in
Max. Wire Size
300 MCM
Min. Wire Size
4 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
225A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
AB
DC Voltage Rating
Not Rated
Low Amp Trip Setting
1,200 A
Standards
CE Marked, CSA Certified, IEC, UL Listed
High Amp Trip Setting
2,400 A
For Use With
I Line Panelboards
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Interrupt Rating
25 kA at 120/208/240V AC

Description

Molded Case Circuit Breaker, 225 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 240V AC, For Use With I Line Panelboards, Series QD, High Amp Trip Setting 2,400 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 250A/QD, Circuit Breaker Mounting Style I-Line, Height 6.47 in, Width 3 in, Depth 3.93 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products