Molded Case Circuit Breaker, POWERPACT Q Series, 225A, 3 Pole, 240V AC, 100kA at 240V AC
Mfr # QJA32225
Zoro # G0843635
product price:Â $2,653.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT Q
Amps
225A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QJA32225
Zoro #
G0843635
UPC #
785901603511
Country of Origin
Mexico
Dimensions
Frame Size
250A/QJ
Width
4-1/2 in
Depth
3.93 in
Height
6.47 in
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
225A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
I-Line, Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
High Amp Trip Setting
2400 A
Features
Mercury Free; PVC Free
Application
Electrical Distribution
Standards
UL, CSA, NEMA, NOM
Interrupt Rating
100 kA at 120/208V AC
Phase
3
Instantaneous Trip
Fixed
Description
Molded Case Circuit Breaker 240V 225A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.