Molded Case Circuit Breaker, POWERPACT Q Series, 70A, 2 Pole, 240V AC, 100kA at 240V AC
Mfr # QJP22070TM
Zoro # G3971472
product price:Â $1,950.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT Q
Amps
70A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QJP22070TM
Zoro #
G3971472
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
250A/QJ
Width
3 in
Depth
3.93 in
Height
6.47 in
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
70A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Application
Electrical Distribution
Features
Mercury Free; PVC Free
Interrupt Rating
100 kA at 120/208V AC
Standards
UL, CSA, NEMA, NOM
High Amp Trip Setting
2400 A
Description
PowerPact Q - molded case circuit breake
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.