Molded Case Circuit Breaker, POWERPACT Q Series, 70A, 3 Pole, 240V AC, 25kA at 240V AC

  • Mfr # QDA32070
  • Zoro # G2867006
product price: 
$
1,691.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QDA32070
Zoro #
G2867006
UPC #
785901475835
Country of Origin
Korea, Republic of
Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
70A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Low Amp Trip Setting
1,000 A
High Amp Trip Setting
1,800 A
Standards
CSA, IEC, UL Listed
For Use With
I Line Panelboards
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Interrupt Rating
25 kA at 120/208/240V AC
Breaking Capacity Code
D
Tightening Torque
247.82 lbf.in (28 N.m) 0.04 to 0.23 in² (25 to 150 mm²) (AWG 4 to 300 kcmil)
Network Frequency
50/60 Hz
Magnetic Hold Current
1000 A
Mechanical Durability
1000 cycles loaded; 5000 cycles no load
Breaking Capacity
25 kA 120/208 V AC 50/60 Hz UL; 25 kA 240 V AC 50/60 Hz UL
Ambient Air Temperature For Operation
104 to 158°F (40 to 70°C)
Control Type
Operating handle
Continuous Current Rating
0.8
Rated Impulse Withstand Voltage
8 kV UL
Local Signalling
1 trip indicator green)
Product Certifications
UL; CSA; NOM
Circuit Breaker Application
HACR rated
Device Application
Distribution
Magnetic Tripping Current
1800 A
Rated Operational Voltage
240 V AC 50/60 Hz UL
Compatible Product Type
I Line Panelboards

Dimensions

Frame Size
250A/QD
Width
4.5 in
Depth
3.93 in
Height
6.47 in
Min. Wire Size
4 AWG
Max. Wire Size
300 MCM
Power Wire Stripping Length
0.87 in (22 mm)
Mounting Height
4.5 in (114.30 mm)

Description

Molded Case Circuit Breaker, 70 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 240V AC, For Use With I Line Panelboards, Series QD, High Amp Trip Setting 1,800 A, Low Amp Trip Setting 1,000 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 250A/QD, Circuit Breaker Mounting Style I-Line, Height 6.47 in, Width 4.5 in, Depth 3.93 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.