Molded Case Circuit Breaker, POWERPACT Q Series, 90A, 3 Pole, 240V AC, 25kA at 240V AC

  • Mfr # QDL32090

  • Zoro # G2917975


product price:  $1,119.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDL32090
Zoro #
G2917975
UPC #
785901522874
Country of Origin
Mexico

Dimensions

Frame Size
250A/QD
Width
4-1/2 in
Depth
3.93 in
Height
6.47 in
Min. Wire Size
4 AWG
Max. Wire Size
300 MCM
Power Wire Stripping Length
0.87 in (22 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
90A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Low Amp Trip Setting
1,000 A
Standards
CSA, IEC, UL Listed
High Amp Trip Setting
1,800 A
Application
HACR rated Applications; Distribution
Interrupt Rating
25 kA at 120/208/240V AC
Features
Mercury Free; PVC Free
Max. Operating Temp.
104 Degrees F
Control Type
Operating handle
Local Signalling
1 trip indicator green)
Device Application
Distribution
Continuous Current Rating
0.8
Magnetic Tripping Current
1800 A
Breaking Capacity Code
D
Breaking Capacity
25 kA 120/208 V AC 50/60 Hz UL; 25 kA 240 V AC 50/60 Hz UL
Circuit Breaker Application
HACR rated
Ambient Air Temperature For Operation
104 to 158°F (40 to 70°C)
Product Certifications
UL; CSA; NOM
Magnetic Hold Current
1000 A
Mechanical Durability
1000 cycles loaded; 5000 cycles no load
Rated Operational Voltage
240 V AC 50/60 Hz UL
Network Frequency
50/60 Hz
Tightening Torque
247.82 lbf.in (28 N.m) 0.04 to 0.23 in² (25 to 150 mm²) (AWG 4 to 300 kcmil)
Rated Impulse Withstand Voltage
8 kV UL

Description

Molded Case Circuit Breaker, 90 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 240V AC, For Use With -, Series QD, High Amp Trip Setting 1,800 A, Low Amp Trip Setting 1,000 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 250A/QD, Circuit Breaker Mounting Style Free Standing, Height 6.47 in, Width 4.5 in, Depth 3.93 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products