Molded Case Circuit Breakers
- Mfr # HLL36100M73
- Zoro # G523523113
product price:Â
$
1,994.99
/ea
Free Shipping & Returns
Key Features
Instantaneous Trip
Instantaneous
Number of Poles
3
Standards
CSA, NOM, UL
Height
4.09 in
Amps
100 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLL36100M73
- Zoro #
- G523523113
- UPC #
- 785901914006
- Country of Origin
- Mexico
- Instantaneous Trip
- Instantaneous
- Number of Poles
- 3
- Standards
- CSA, NOM, UL
- Amps
- 100 A
- Max. Operating Temp.
- 158 Degrees F
- AC Voltage Rating
- 600V AC
- Min. Operating Temp.
- -13
- Circuit Breaker Mounting Style
- Unit Mount
- Item
- Molded Case Circuit Breaker
- Circuit Breaker Type
- Motor Circuit Protector
- Terminal Connection
- Lugs
- Max. AIR Rating
- 50kA at 600V AC
Dimensions
- Height
- 4.09 in
- Depth
- 3.4 in
- Width
- 4.09 in
- Max. Wire Size
- 3/0 AWG
- Min. Wire Size
- 14 AWG
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 50kA at 600V AC, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Lugs, Trip Type Thermal Magnetic, Instantaneous Trip Instantaneous, Circuit Breaker Mounting Style Unit Mount, Height 4.09 in, Width 4.09 in, Depth 3.4 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -13, Standards CSA, NOM, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.