Shop SQUARE D
Create Account
Molded Case Circuit Breakers
Mfr # HGL36100M38X
Zoro # G923525250
product price:Â $3,651.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HGL36100M38X
Zoro #
G923525250
UPC #
785901175124
Country of Origin
United States
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18kA at 600V AC, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Lugs, Trip Type Thermal Magnetic, Instantaneous Trip Instantaneous, Circuit Breaker Mounting Style Unit Mount, Height 6.4 in, Width 4.09 in, Depth 3.4 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -13
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.