Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breakers
- Mfr # P29406
- Zoro # G723553385
product price:Â
$
783.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
PowerPacT H-, J-, and L-Frame Molded Case Circuit Breakers, PowerPacT H, PowerPact J, PowerPact L
Standards
CSA, UL Listed
Voltage
110V AC to 130V AC
Compatible Product Type
PowerPacT H-, J-, and L-Frame Molded Case Circuit Breakers, PowerPacT H, PowerPact J, PowerPact L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P29406
- Zoro #
- G723553385
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Molded Case Circuit Breakers
- For Use With
- PowerPacT H-, J-, and L-Frame Molded Case Circuit Breakers, PowerPacT H, PowerPact J, PowerPact L
- Standards
- CSA, UL Listed
- Voltage
- 110V AC to 130V AC
- Compatible Product Type
- PowerPacT H-, J-, and L-Frame Molded Case Circuit Breakers, PowerPacT H, PowerPact J, PowerPact L
Description
Molded Case Circuit Breakers, For Use With PowerPacT H-, J-, and L-Frame Molded Case Circuit Breakers, PowerPacT H, PowerPact J, PowerPact L, Voltage 110V AC to 130V AC, Standards CSA, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.