Motor Circuit Protector, 100, 600VAC, 3 Pole (Discontinued)
- Mfr # HJL36100M73SK
- Zoro # G0855340
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJL36100M73SK
Zoro #
G0855340
UPC #
785901928010
Country of Origin
Mexico
Details
Item
Motor Circuit Protector
Amps
100
Number of Poles
3
AC Voltage Rating
600VAC
Circuit Breaker Type
Motor Circuit Protector
Description
Motor Circuit Protector 600V 100A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.