Molded Case Circuit Breaker, POWERPACT H Series, 50A, 3 Pole, 600V AC, 100kA at 240VAC
Mfr # HJL36050M72
Zoro # G0568045
product price: $1,280.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT H
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protection
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJL36050M72
Zoro #
G0568045
UPC #
785901591146
Country of Origin
Mexico
Dimensions
Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)
Description
Motor Circuit Protector 600V 50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.