Motor Starter, Non-Reversing, No Auxiliary Contacts, 110V-120V AC, 2 P, Screw Clamp

  • Mfr # 8536SCO1V02S

  • Zoro # G0851000


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SCO1V02S
Zoro #
G0851000
UPC #
785901080268
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Depth
107 mm
Overall Height
172 mm
Overall Width
89 mm

Details

Item
Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed, NEMA
Features
Pvc Free
Enclosure Type
Open
Operating Voltage
600V AC
Phase
1 phase
Control Circuit Type
Separate Control Circuit
Horsepower Rating
3 HP 230 V AC; 2 HP 115 V AC
Maximum Voltage Rating
600 V AC
Control Units
No control units
Short Circuit Current Rating
Circuit-breaker: 5 kA at 600 V AC; Fuse: 5 kA at 600 V AC
Auxiliary Contacts
Without
NEMA Enclosure Rating
Not Rated
Current AC
27 A
Overload Protection Type
Melting Alloy
Frequency
50/60 Hz

Description

Starter 600Vac 27Amp Nema +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.