Zoro Homepage

Motor Starter, Non-Reversing, No Auxiliary Contacts, 110V-120V AC, 3 P

  • Mfr # 8538SBG11V02S

  • Zoro # G0851649


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8538SBG11V02S
Zoro #
G0851649
UPC #
785901744542
Country of Origin
Mexico

Details

Item
Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
5
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Range of Product
S
Frequency
50/60 Hz
Control Circuit Type
Separate Control Circuit
Control Units
No control units
Overload Protection Type
Melting Alloy
Configuration
Non-reversing
Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
NEMA Enclosure Rating
NEMA 1
Disconnect Type
Non-fusible disconnect switch

Description

Starter Motor Control Less Than1000Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.