Zoro Homepage

Motor Starter, Non-Reversing, No Auxiliary Contacts, 110V-120V AC, 3 P

  • Mfr # 8538SCA14V02S

  • Zoro # G0852376


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8538SCA14V02S
Zoro #
G0852376
UPC #
785901748250
Country of Origin
Mexico

Dimensions

NEMA Size
1

Details

Item
Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
HP @ 3 Phase - 575V
10
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Control Units
No control units
Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Maximum Voltage Rating
600 V AC
Horsepower Rating
10 hp 460 V AC, 3 phase; 10 hp 575 V AC, 3 phase
Auxiliary Contacts
Without
Control Circuit Type
Separate Control Circuit
Disconnect Type
Fusible disconnect switch H, 30 A
Overload Protection Type
Melting Alloy
NEMA Enclosure Rating
NEMA 12
Frequency
50/60 Hz
Configuration
Non-reversing

Description

Starter Motor Control Less Than1000Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.