Motor Starter, Non-Reversing, No Auxiliary Contacts, 24V AC, 3 P, Screw Clamp
Mfr # 8536SAO12V01S
Zoro # G0852260
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8536SAO12V01S
Zoro #
G0852260
UPC #
785901743477
Country of Origin
Mexico
Dimensions
Overall Width
89 mm
Overall Depth
107 mm
Overall Height
172 mm
Details
Item
Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed, NEMA
Enclosure Type
Open
Features
Pvc Free
Operating Voltage
600V AC
Range of Product
S
Phase
3 phase
Electrical Connection
screw clamp terminals
Control Units
No control units
Overload Protection Type
Melting Alloy
Control Circuit Type
Separate Control Circuit
Frequency
60 Hz
NEMA Enclosure Rating
Not Rated
Current AC
9:00 AM
Control Circuit Voltage
24 V AC 60 Hz
Description
Starter 600Vac 9Amp Nema +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.