Zoro Homepage

Mounting Base, 240V AC, 70A, 3 Poles

  • Mfr # QOMB3

  • Zoro # G0841709


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Amps
70A
Number of Poles
3
Max. Wire Size
AWG 4 copper AWG 2 Al
Min. Wire Size
AWG 14, AWG 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOMB3
Zoro #
G0841709
UPC #
785901029830
Country of Origin
United States

Dimensions

Max. Wire Size
AWG 4 copper AWG 2 Al
Min. Wire Size
AWG 14, AWG 12
Wire Size
AWG 14 to AWG 4 copper; AWG 12 to AWG 2 aluminium

Details

Item
Mounting Base
Voltage
240V AC
Amps
70A
Number of Poles
3
Number Of Spaces Required
3
Product Certifications
CSA || UL
Net Weight
0.113 kg
Product Or Component Type
mounting base
Mounting Mode
plug-on
Line Rated Current
70 A
Awg Gauge
AWG 14...AWG 4 copper || AWG 12...AWG 2 aluminium

Description

3 Pole Circuit Breaker Oem Mntng Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.