This item is Discontinued.

Square D Mounting Channel, 16 in L, Standard 9080GH116

Mounting Channel, 16 in L, Standard (Discontinued)

  • Mfr # 9080GH116
  • Zoro # G2837899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080GH116
Zoro #
G2837899
UPC #
785901201908
Country of Origin
Mexico

Dimensions

Height
0.22 in
Length
16.0 in
Width
0.81 in
Length (Straight Wireway)
16.0 in
Overall Length
16 in
Hole Width
0.19 in
Rail Size
0.81 in
Overall Height
0.22 in
Overall Width
0.81 in

Details

Item
Mounting Channel
Channel Description
Standard
Standards
EN50581
Mounting Holes O.C.
0.63 in
Material
Steel
RoHS Compliant
Yes
Hole Spacing
0.63 in
Compatible with Product Type
Linergy Terminal Block
Channel Type
NEMA
Hole Style
Rectangular
Finish
Galvanized
Product Or Component Type
Standard Mounting Track

Description

Terminal Block Mounting Channel, Channel Description Standard, Channel Type NEMA, Finish Galvanized, Material Steel, Rail Size 0.81 in, Overall Height 0.22 in, Overall Length 16 in, Overall Width 0.81 in, Compatible with Product Type Linergy Terminal Block, Hole Height Not Applicable, Hole Spacing 0.63 in, Hole Style Rectangular, Hole Width 0.19 in, Mounting Holes O.C. 0.63 in, RoHS Compliant Yes, Standards EN50581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.