MP Meter Pak, meter center, flange kit, 2 position meter centers, 125 A
Mfr # MPSF12
Zoro # G4609014
product price: $100.99
/ea
Free Shipping & Returns
Key Features
For Use With
MP22125, MPH22125 or MPR22125
Amps
125A
Width
43.2 in
Height
3.6 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPSF12
Zoro #
G4609014
UPC #
785901002277
Country of Origin
Mexico
Dimensions
Width
43.2 in
Height
3.6 in
Depth
9.2 in
Details
Item
Flange Kit
For Use With
MP22125, MPH22125 or MPR22125
Amps
125A
Standards
UL Listed
Enclosure Material
steel
Mounting Style
surface
Weight
46 lb(US)
Description
MP Meter Pak,meter center,flange kit,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.