This item is Discontinued.

Square D NEMA CB Starter, Size 0,120V Coil, 1 Enc 8539SBG43V81CFF4P1TX11

NEMA CB Starter, Size 0,120V Coil, 1 Enc (Discontinued)

  • Mfr # 8539SBG43V81CFF4P1TX11
  • Zoro # G1538205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8539SBG43V81CFF4P1TX11
Zoro #
G1538205
UPC #
094704459851
Country of Origin
Mexico

Dimensions

NEMA Size
0
Depth
8 11/32 in
Height
22 1/2 in
Width
9 1/2 in
Mounting Hole Distance - Height
22.5 in
Frame Size
S
Overall Width
9.5 in
Overall Height
22.5 in
Mounting Hole Diameter
0.31 in
Overall Depth
8.34 in
Mounting Hole Distance - Width
9.5 in

Details

Item
NEMA Combination Starter
Amps AC
18 A
Coil Volts
120V AC
Max. Motor Voltage
600V AC
Operator
Selector Switch
Enclosure NEMA Rating
12
Short Circuit Protection
Circuit Breaker
Auxiliary Contact Form
1NO/1NC
Overload Relay Amp Setting
Melting alloy
Trip Class
10/20
Pilot Light
Red: On
Control Transformer
Yes
Control Transformer Voltage
480V AC Primary, 120V AC Secondary
Operator Function
Hand/Off/Auto
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
Hz
50/60
Thermal Unit Code
D1
Standards
CSA, REACH, UL Listed
Number of Poles
3
Starter Type
Non Reversing
Starter Style
NEMA
NEMA Enclosure Material
Steel
Includes Control Transformer
Yes
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
3 hp
Includes Pilot Light
Yes
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 240V AC
3 hp
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Series
8539
Phase
Three
Number of Auxillary Contacts
2
Maximum Voltage Rating
600V AC
Mounting Style
Bracket
Horsepower @ Three Phase - 480V AC
5 hp
Current AC
18 A
Overload Protection Type
Thermal
Coil Voltage
120V AC
Horsepower @ Three Phase - 600V AC
5 hp

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage 480V AC Primary, 120V AC Secondary, Series 8539, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.