This item is Discontinued.

Square D NEMA Control Relay, 10NO, 120VAC, 10A 8501XO1000V02

NEMA Control Relay, 10NO, 120VAC, 10A (Discontinued)

  • Mfr # 8501XO1000V02
  • Zoro # G3293674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501XO1000V02
Zoro #
G3293674
UPC #
785901536871
Country of Origin
Mexico

Dimensions

Body Height - Relay
3.5 in
Overall Height - Relay
3.5 in
Body Depth - Relay
6.36 in
Body Width - Relay
2.23 in
Width
2.23 in
Height
3.5 in
Depth
6.36 in
Body Height
3.5 in
Lead Size
18 AWG
Body Width
2.23 in
Body Depth
6.36 in
Overall Height
3.5 in

Details

Item
NEMA Control Relay
Coil Volts
120V AC
Hz
60
AC Contact Rating - Relay
10A @ 120/240/480/600V
Response Time
15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
Mounting
Panel
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Contact Form
10NO
Item - Relay
NEMA Style Control Relay
Standards
CSA Certified, RoHS Compliant, UL Listed
Contact Material
Silver Cadmium Oxide
Contact Amp Rating (Resistive)
10A
Hz - Electrical
60 Hz
Mounting - Relay
Surface
Contact Form - Relay
(10) SPST-NO
Number of Pins - Relay
22
DC Contact Rating - Relay
5A @ 125/250V
Power Consumption - Relay
23.0 VA
Accessory Group
E
Relay Type
control
Rated Breaking Capacity
6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508
[Icm] Rated Short-Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508
Product Or Component Type
relay
Operating Time
15 ms - pick-up || 16 ms - drop-out
Ambient Air Temperature For Operation
-40-160 °F
Control Circuit Voltage Limits
operational 0.85 to 1.1 Uc AC 50/60 Hz
Product Certifications
UL listed file E78403 CCN NKCR || CSA LR60905 class 3211 03
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Electrical Connection
Screw Clamp
Line Rated Current
10 A AC || 5 A DC
Hold-In Power Consumption In Va
23-23 VA 60 Hz || 25-25 VA 50 Hz
Inrush Power In Va
148-148 VA 60 Hz || 143-143 VA 50 Hz
Contacts Type And Composition
10 NO 10 standard contact cartridges
Mounting Support
panel
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Awg Gauge
AWG 18 to AWG 12 copper
Mounting Style
Surface
Contact Rating (DC)
0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V
Power Consumption
23 VA
Coil Voltage
110/120V AC
Contact Rating (AC)
10 A @ 600V
Maximum Operating Temperature
160 Degrees F
Input Voltage
110/120V AC
Weight
2.7 lbs.
Minimum Operating Temperature
-40 Degrees F
Compatible with Series
8501 Type X Latching Control Relays
Current Rating
10 A
Number of Pins
22
Frequency
50/60 Hz
Relay Style
NEMA

Description

NEMA Control Relay, Current Rating 10 A, Contact Form 10NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 6.36 in, Body Height 3.5 in, Body Width 2.23 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.