This item is Discontinued.

Square D NEMA Control Relay, 10NO, 24VAC, 10A 8501XO1000V01

NEMA Control Relay, 10NO, 24VAC, 10A (Discontinued)

  • Mfr # 8501XO1000V01
  • Zoro # G2547824
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XO1000V01
Zoro #
G2547824
UPC #
785901340638
Country of Origin
Mexico

Dimensions

Body Height - Relay
3.50 in
Body Width - Relay
2.23 in
Body Depth - Relay
6.36 in

Details

Item
NEMA Control Relay
Coil Volts
24V AC
Hz
60
Contact Amp Rating (Resistive)
10A
Contact Material
Silver Cadmium Oxide
Features
Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil
Mounting
Panel
Power Consumption - Relay
23.0VA
Mounting - Relay
Surface
DC Contact Rating - Relay
5A @ 125/250V
Coil Rating
148VA Inrush, 23VA Sealed
Accessory Group
E
Standards
UL, CSA, CE
Contact Form
10NO
AC Contact Rating - Relay
10A @ 120/240/480/600V
Contact Form - Relay
(10) SPST-NO
Item - Relay
NEMA Style Control Relay
Hz - Electrical
60 Hz
Response Time
Pick Up: 15 msec, Drop Out: 16 msec
Weight
2.7 lbs.

Description

NEMA Control Relay, Contact Form 10NO, Contact Material Silver Cadmium Oxide, Standards UL, CSA, CE, Weight 2.7 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.