Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Control Relay, 12NO, 120VAC, 10A

  • Mfr # 8501XO1200V02

  • Zoro # G1212556


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120V AC
Hz
50/60
Contact Material
Silver Cadmium Oxide
Accessory Group
D
Contact Form - Relay
(12) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501XO1200V02
Zoro #
G1212556
UPC #
785901536864
Country of Origin
Mexico

Dimensions

Body Height - Relay
3.5 in
Body Width - Relay
2.23 in
Overall Height - Relay
3.5 in
Body Depth - Relay
6.36 in
Depth
6.36 in
Height
3.5 in
Width
2.23 in
Body Height
3.5 in
Overall Height
3.5 in
Lead Size
18 AWG
Body Width
2.23 in
Body Depth
6.36 in

Details

Item
NEMA Control Relay
Coil Volts
120V AC
Hz
50/60
Contact Material
Silver Cadmium Oxide
Accessory Group
D
Contact Form - Relay
(12) SPST-NO
Hz - Electrical
50 Hz, 60 Hz
DC Contact Rating - Relay
5A @ 125/250V
Contact Form
12NO
Response Time
15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
Mounting - Relay
Surface
Mounting
Panel
Item - Relay
NEMA Style Control Relay
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Standards
CSA Certified, RoHS Compliant, UL Listed
Number of Pins - Relay
26
AC Contact Rating - Relay
10A @ 120/240/480/600V
Power Consumption - Relay
23.0 VA
Contact Amp Rating (Resistive)
10A
Mounting Support
panel
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Rated Breaking Capacity
6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508
Electrical Connection
Screw Clamp
Contacts Type And Composition
12 NO 12 standard contact cartridges
[Icm] Rated Short-Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508
Ambient Air Temperature For Operation
-40-160 °F
Line Rated Current
10 A AC || 5 A DC
Product Or Component Type
relay
Inrush Power In Va
148-148 VA 60 Hz || 143-143 VA 50 Hz
Relay Type
control
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Operating Time
15 ms - pick-up || 16 ms - drop-out
Product Certifications
CSA LR60905 class 3211 03 || UL listed file E78403 CCN NKCR
Control Circuit Voltage Limits
operational 0.85 to 1.1 Uc AC 50/60 Hz
Hold-In Power Consumption In Va
23-23 VA 60 Hz || 25-25 VA 50 Hz
Awg Gauge
AWG 18 to AWG 12 copper
Minimum Operating Temperature
-40 Degrees F
Current Rating
10 A
Compatible with Series
8501 Type X Latching Control Relays
Relay Style
NEMA
Frequency
50/60 Hz
Power Consumption
23 VA
Mounting Style
Surface
Coil Voltage
110/120V AC
Input Voltage
110/120V AC
Contact Rating (AC)
10 A @ 600V
Number of Pins
26
Maximum Operating Temperature
160 Degrees F
Contact Rating (DC)
0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V

Description

NEMA Control Relay, Current Rating 10 A, Contact Form 12NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 6.36 in, Body Height 3.5 in, Body Width 2.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.