Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Control Relay, 2NO, 240VAC, 10A

  • Mfr # 8501XO20V03

  • Zoro # G1081674


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
240V AC
Hz
60
Body Width - Relay
2.23 in
Power Consumption - Relay
23.0 VA
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501XO20V03
Zoro #
G1081674
UPC #
785901536987
Country of Origin
Mexico

Dimensions

Body Width - Relay
2.23 in
Body Height - Relay
3.5 in
Overall Height - Relay
3.5 in
Body Depth - Relay
3.95 in
Depth
3.95 in
Width
2.23 in
Height
3.5 in
Body Depth
3.95 in
Lead Size
18 AWG
Body Width
2.23 in
Body Height
3.5 in
Overall Height
3.5 in

Details

Item
NEMA Control Relay
Coil Volts
240V AC
Hz
60
Power Consumption - Relay
23.0 VA
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Contact Amp Rating (Resistive)
10A
Contact Form
2NO
Item - Relay
NEMA Style Control Relay
Mounting
Panel
Response Time
15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
DC Contact Rating - Relay
5A @ 125/250V
Accessory Group
A
Mounting - Relay
Surface
AC Contact Rating - Relay
10A @ 120/240/480/600V
Standards
CSA Certified, RoHS Compliant, UL Listed
Contact Form - Relay
(2) SPST-NO
Number of Pins - Relay
6
Hz - Electrical
60 Hz
Contact Material
Silver Cadmium Oxide
Relay Type
control
Inrush Power In Va
148-148 VA 60 Hz || 143-143 VA 50 Hz
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Mounting Support
panel
Rated Breaking Capacity
6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508
Operating Time
15 ms - pick-up || 16 ms - drop-out
Ambient Air Temperature For Operation
-40-160 °F
Awg Gauge
AWG 18 to AWG 12 copper
[Icm] Rated Short-Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508
Contacts Type And Composition
2 NO 2 standard contact cartridges
Product Certifications
CSA LR60905 class 3211 03 || UL listed file E78403 CCN NKCR
Hold-In Power Consumption In Va
23-23 VA 60 Hz || 25-25 VA 50 Hz
Control Circuit Voltage Limits
operational 0.85 to 1.1 Uc AC 50/60 Hz
Product Or Component Type
relay
Line Rated Current
10 A AC || 5 A DC
[Uc] Control Circuit Voltage
220 V AC 50 Hz || 240 V AC 60 Hz
Electrical Connection
Screw Clamp
Contact Rating (DC)
0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V
Number of Pins
6
Power Consumption
23 VA
Weight
2.0 lbs.
Frequency
50/60 Hz
Contact Rating (AC)
10 A @ 600V
Mounting Style
Surface
Minimum Operating Temperature
-40 Degrees F
Input Voltage
220/240V AC
Maximum Operating Temperature
160 Degrees F
Compatible with Series
8501 Type X Latching Control Relays
Current Rating
10 A
Coil Voltage
220/240V AC
Relay Style
NEMA

Description

NEMA Control Relay, Current Rating 10 A, Contact Form 2NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 220/240V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 3.95 in, Body Height 3.5 in, Body Width 2.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.