This item is Discontinued.

Square D NEMA Control Relay, 3NO, 240VAC, 10A 8501XO30V03

NEMA Control Relay, 3NO, 240VAC, 10A (Discontinued)

  • Mfr # 8501XO30V03
  • Zoro # G0384352
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XO30V03
Zoro #
G0384352
UPC #
785901312550
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.5 in
Body Height - Relay
3.5 in
Body Depth - Relay
3.95 in
Body Width - Relay
2.23 in

Details

Item
NEMA Control Relay
Coil Volts
240V AC
Hz
60
Contact Form
3NO
Hz - Electrical
60 Hz
Standards
CE, CSA, UL
Mounting - Relay
Surface
Response Time
Drop Out: 16 msec, Pick Up: 15 msec
AC Contact Rating - Relay
10A @ 120/240/480/600V
Contact Material
Silver Cadmium Oxide
Power Consumption - Relay
23.0 VA
Contact Form - Relay
(3) SPST-NO
Contact Amp Rating (Resistive)
10A
Mounting
Panel
Accessory Group
A
Item - Relay
NEMA Style Control Relay
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Number of Pins - Relay
8
DC Contact Rating - Relay
5A @ 125/250V
Weight
2.0 lbs.

Description

NEMA Control Relay, Contact Form 3NO, Contact Material Silver Cadmium Oxide, Standards CE, CSA, UL, Weight 2.0 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.