This item is Discontinued.

Square D NEMA Control Relay, 3NO, 24VDC, 10A 8501XDO30V53

NEMA Control Relay, 3NO, 24VDC, 10A (Discontinued)

  • Mfr # 8501XDO30V53
  • Zoro # G6379633
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XDO30V53
Zoro #
G6379633
UPC #
785901694526
Country of Origin
Mexico

Dimensions

Body Depth - Relay
5.17 in
Body Width - Relay
2.23 in
Body Height - Relay
2.56 in

Details

Item
NEMA Control Relay
Coil Volts
24V DC
Mounting
Panel
Item - Relay
NEMA Style Control Relay
Response Time
Pick Up: 37 msec, Drop Out: 21 msec
Accessory Group
A
Mounting - Relay
Surface
Contact Form
3NO
Contact Amp Rating (Resistive)
10A
Features
Straight-Through Wiring, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Contact Conversion without Removing Terminal Screws or Wires, Self-Lifting Pressure Wire Connectors, Replaceable Coil
Contact Form - Relay
(3) SPST-NO
DC Contact Rating - Relay
5A @ 125/250V
Standards
UL, CSA, CE
AC Contact Rating - Relay
10A @ 120/240/480/600V
Weight
3.1

Description

NEMA Control Relay, Contact Form 3NO, Standards UL, CSA, CE, Weight 3.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.