Zoro Homepage

NEMA Control Relay, 4NO, 480VAC, 10A

  • Mfr # 8501XO40V06

  • Zoro # G1342704


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
480V AC
Hz
50/60
Standards
CSA Certified, RoHS Compliant, UL Listed
Item - Relay
NEMA Style Control Relay
Body Depth - Relay
3.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501XO40V06
Zoro #
G1342704
UPC #
785901536772
Country of Origin
Mexico

Dimensions

Body Depth - Relay
3.95 in
Body Height - Relay
3.5 in
Overall Height - Relay
3.5 in
Body Width - Relay
2.23 in
Depth
3.95 in
Height
3.5 in
Width
2.23 in
Overall Height
3.5 in
Lead Size
18 AWG
Body Width
2.23 in
Body Height
3.5 in
Body Depth
3.95 in

Details

Item
NEMA Control Relay
Coil Volts
480V AC
Hz
50/60
Standards
CSA Certified, RoHS Compliant, UL Listed
Item - Relay
NEMA Style Control Relay
Accessory Group
A
Hz - Electrical
50 Hz, 60 Hz
Contact Material
Silver Cadmium Oxide
AC Contact Rating - Relay
10A @ 120/240/480/600V
Mounting - Relay
Surface
Power Consumption - Relay
23.0 VA
Number of Pins - Relay
10
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Contact Form - Relay
(4) SPST-NO
Mounting
Panel
Contact Form
4NO
DC Contact Rating - Relay
5A @ 125/250V
Contact Amp Rating (Resistive)
10A
Response Time
15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
Hold-In Power Consumption In Va
23-23 VA 60 Hz || 25-25 VA 50 Hz
Line Rated Current
10 A AC || 5 A DC
Control Circuit Voltage Limits
operational 0.85 to 1.1 Uc AC 50/60 Hz
Mounting Support
panel
Inrush Power In Va
148-148 VA 60 Hz || 143-143 VA 50 Hz
Electrical Connection
Screw Clamp
Awg Gauge
AWG 18 to AWG 12 copper
Product Or Component Type
relay
Product Certifications
CSA LR60905 class 3211 03 || UL listed file E78403 CCN NKCR
Rated Breaking Capacity
6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508
[Uc] Control Circuit Voltage
440 V AC 50 Hz || 480 V AC 60 Hz
Contacts Type And Composition
4 NO 4 standard contact cartridges
Relay Type
control
[Icm] Rated Short-Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508
Operating Time
15 ms - pick-up || 16 ms - drop-out
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Ambient Air Temperature For Operation
-40-160 °F
Input Voltage
440/480V AC
Contact Rating (DC)
0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V
Coil Voltage
440/480V AC
Current Rating
10 A
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Relay Style
NEMA
Contact Rating (AC)
10 A @ 600V
Mounting Style
Surface
Maximum Operating Temperature
160 Degrees F
Compatible with Series
8501 Type X Latching Control Relays
Power Consumption
23 VA
Number of Pins
10
Certifications
CSA LR60905 class 3211 03; UL listed file E78403 CCN NKCR
Rated Short Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508; 30 A 240 V AC inductive control circuit UL 508; 15 A 480 V AC inductive control circuit UL 508; 12 A 600 V AC inductive control circuit UL 508; 10 A Less than or Equal to 600 V AC resistive control circuit UL 508; 1.1 A 125 V DC inductive control circuit UL 508; 0.55 A 250 V DC inductive control circuit UL 508; 0.2 A 301 to 600 V DC inductive control circuit UL 508; 4 A 125 V DC inductive control circuit UL 508; 0.8 A 250 V DC resistive control circuit UL 508
Operating Temperature
-40 to 160°F (-40 to 71°C)

Description

NEMA Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 440/480V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 3.95 in, Body Height 3.5 in, Body Width 2.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.