This item is Discontinued.

Square D NEMA Control Relay, 6NO, 240VAC, 10A 8501XO60V03

NEMA Control Relay, 6NO, 240VAC, 10A (Discontinued)

  • Mfr # 8501XO60V03
  • Zoro # G2187823
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XO60V03
Zoro #
G2187823
UPC #
785901167143
Country of Origin
Mexico

Dimensions

Body Depth - Relay
5.16 in
Body Width - Relay
2.23 in
Overall Height - Relay
3.5 in
Body Height - Relay
3.5 in

Details

Item
NEMA Control Relay
Coil Volts
240V AC
Hz
60
Mounting - Relay
Surface
DC Contact Rating - Relay
5A @ 125/250V
Contact Material
Silver Cadmium Oxide
Contact Form - Relay
(6) SPST-NO
Number of Pins - Relay
14
AC Contact Rating - Relay
10A @ 120/240/480/600V
Contact Amp Rating (Resistive)
10A
Item - Relay
NEMA Style Control Relay
Response Time
Drop Out: 16 msec, Pick Up: 15 msec
Accessory Group
B
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Hz - Electrical
60 Hz
Standards
CE, CSA, UL
Power Consumption - Relay
23.0 VA
Contact Form
6NO
Mounting
Panel
Weight
2.3 lbs.

Description

NEMA Control Relay, Contact Form 6NO, Contact Material Silver Cadmium Oxide, Standards CE, CSA, UL, Weight 2.3 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.