This item is Discontinued.

Square D NEMA Control Relay, 8NO, 480VAC, 10A 8501XO80V06

NEMA Control Relay, 8NO, 480VAC, 10A (Discontinued)

  • Mfr # 8501XO80V06
  • Zoro # G2036544
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XO80V06
Zoro #
G2036544
UPC #
785901836438
Country of Origin
Mexico

Dimensions

Body Height - Relay
3.5 in
Body Depth - Relay
5.16 in
Overall Height - Relay
3.5 in
Body Width - Relay
2.23 in

Details

Item
NEMA Control Relay
Coil Volts
480V AC
Hz
60
Contact Amp Rating (Resistive)
10A
Contact Material
Silver Cadmium Oxide
Contact Form
8NO
Mounting
Panel
Standards
CE, CSA, UL
DC Contact Rating - Relay
5A @ 125/250V
AC Contact Rating - Relay
10A @ 120/240/480/600V
Accessory Group
C
Mounting - Relay
Surface
Power Consumption - Relay
23.0 VA
Hz - Electrical
60 Hz
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Item - Relay
NEMA Style Control Relay
Number of Pins - Relay
18
Response Time
Drop Out: 16 msec, Pick Up: 15 msec
Contact Form - Relay
(8) SPST-NO
Weight
2.3 lbs.

Description

NEMA Control Relay, Contact Form 8NO, Contact Material Silver Cadmium Oxide, Standards CE, CSA, UL, Weight 2.3 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.