NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 277 VAC 60 Hz coil (Discontinued)
- Mfr # 8501XO40V04
- Zoro # G5524882
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8501XO40V04
Zoro #
G5524882
UPC #
785901018407
Country of Origin
Mexico
Dimensions
Depth
3.95 in
Height
3.5 in
Width
2.23 in
Details
Item
NEMA Control Relay,machine tool,4 NO,
Relay Type
control
[Uc] Control Circuit Voltage
277 V AC 60 Hz
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Electrical Connection
screw clamp terminals
Contacts Type And Composition
4 NO 4 standard contact cartridges
[Icm] Rated Short-Circuit Making Capacity
Mounting Support
panel
Rated Breaking Capacity
Product Certifications
CSA LR60905 class 3211 03 || UL listed file E78403 CCN NKCR
Product Or Component Type
relay
Hold-In Power Consumption In Va
23-23 VA 60 Hz
Ambient Air Temperature For Operation
-40-160°F
Control Circuit Voltage Limits
operational 0.85...1.1 Uc AC 60 Hz
Inrush Power In Va
148-148 VA 60 Hz
Operating Time
15 ms - pick-up || 16 ms - drop-out
Awg Gauge
AWG 18...AWG 12 copper
Line Rated Current
10 A AC || 5 A DC
Range of Product
8501X
Description
NEMA Control Relay,machine tool,4 NO,
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.