Square D
NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil
Mfr # 8501XDO80V62
Zoro # G5529028
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.56 in
- Depth 6.37 in
- Width 2.23 in
- Contacts Type And Composition 8 NO 8 standard contact cartridges
- Line Rated Current 10 A AC || 5 A DC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Strap, 3/4x36", PK20 (K-36-E20-BK)
- LEGRAND Watertight Locking Plug, 125/250VAC, 20A (26W08)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- SCHNEIDER ELECTRIC Timer, 24-240VAC/VDC, In 8A, Dpdt Out Mu (RE22R2MYMR)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- Square D Electrical Relays