This item is Discontinued.

Square D NEMA Control Relay8NO240VAC10A 8501XO80V03

NEMA Control Relay8NO240VAC10A (Discontinued)

  • Mfr # 8501XO80V03
  • Zoro # G1654895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XO80V03
Zoro #
G1654895
UPC #
785901018544
Country of Origin
Mexico

Dimensions

Body Depth - Relay
5.16 in
Body Height - Relay
3.5 in
Overall Height - Relay
3.5 in
Body Width - Relay
2.23 in
Width
2.23 in
Height
3.5 in
Depth
5.16 in
Body Height
3.5 in
Overall Height
3.5 in
Body Depth
5.16 in
Lead Size
18 AWG
Body Width
2.23 in

Details

Item
NEMA Control Relay
Coil Volts
240V AC
Hz
60
Hz - Electrical
60 Hz
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Contact Form
8NO
Contact Form - Relay
(8) SPST-NO
Power Consumption - Relay
23.0 VA
Item - Relay
NEMA Style Control Relay
Number of Pins - Relay
18
Contact Material
Silver Cadmium Oxide
Contact Amp Rating (Resistive)
10A
Mounting - Relay
Surface
Accessory Group
C
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
5A @ 125/250V
Standards
CSA Certified, RoHS Compliant, UL Listed
Response Time
15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
Mounting
Panel
Control Circuit Voltage Limits
operational 0.85 to 1.1 Uc AC 50/60 Hz
Mounting Support
panel
Rated Breaking Capacity
6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508
Product Or Component Type
relay
Contacts Type And Composition
8 NO 8 standard contact cartridges
Line Rated Current
10 A AC || 5 A DC
Operating Time
15 ms - pick-up || 16 ms - drop-out
[Icm] Rated Short-Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508
[Uc] Control Circuit Voltage
220 V AC 50 Hz || 240 V AC 60 Hz
Awg Gauge
AWG 18 to AWG 12 copper
Hold-In Power Consumption In Va
23-23 VA 60 Hz || 25-25 VA 50 Hz
Ambient Air Temperature For Operation
-40-160 °F
Inrush Power In Va
148-148 VA 60 Hz || 143-143 VA 50 Hz
Product Certifications
UL listed file E78403 CCN NKCR || CSA LR60905 class 3211 03
Electrical Connection
Screw Clamp
Relay Type
control
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Contact Rating (DC)
0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V
Minimum Operating Temperature
-40 Degrees F
Relay Style
NEMA
Input Voltage
220/240V AC
Contact Rating (AC)
10 A @ 600V
Power Consumption
23 VA
Weight
2.3 lbs.
Maximum Operating Temperature
160 Degrees F
Current Rating
10 A
Compatible with Series
8501 Type X Latching Control Relays
Number of Pins
18
Coil Voltage
220/240V AC
Mounting Style
Surface
Frequency
50/60 Hz
Certifications
UL listed file E78403 CCN NKCR; CSA LR60905 class 3211 03
Rated Short Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508; 30 A 240 V AC inductive control circuit UL 508; 15 A 480 V AC inductive control circuit UL 508; 12 A 600 V AC inductive control circuit UL 508; 10 A Less than or Equal to 600 V AC resistive control circuit UL 508; 1.1 A 125 V DC inductive control circuit UL 508; 0.55 A 250 V DC inductive control circuit UL 508; 0.2 A 301 to 600 V DC inductive control circuit UL 508; 4 A 125 V DC inductive control circuit UL 508; 0.8 A 250 V DC resistive control circuit UL 508
Operating Temperature
-40 to 160°F (-40 to 71°C)

Description

NEMA Control Relay, Current Rating 10 A, Contact Form 8NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 220/240V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 5.16 in, Body Height 3.5 in, Body Width 2.23 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.