PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

NEMA Fusible Str, Size 0, 120V Coil, 1 Enc

SQUARE D| Zoro #: G1401337| Mfr #: 8538SBG13V81AFF4P1TX11

$2037.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Unit Code: D1NEMA Size: 0Auxiliary Contact Form: 1NO/1NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401337 Mfr #: 8538SBG13V81AFF4P1TX11
Thermal Unit Code: D1NEMA Size: 0
Auxiliary Contact Form: 1NO/1NCControl Transformer: Yes
Amps AC: 18Pilot Light: Red: On
Operator Function: Start/StopShort Circuit Protection: 30A
Item: NEMA Fusible Combination StarterOperator: Push Button
HP @ 3 Phase - 480V: 5Overload Relay Amp Setting: Melting alloy
Hz: 50/60Coil Volts: 120VAC
Max. Motor Voltage: 600VACFuse Clip Type: Class H and K
HP @ 3 Phase - 240V: 3Standards: UL
Enclosure NEMA Rating: 1Control Transformer Voltage: 480VAC Primary, 120VAC Secondary
Country of Origin (subject to change): Mexico

Description

NEMA Fusible Combination Starter, NEMA Size 0, Amps AC 18, Max. Motor Voltage 600VAC, Coil Volts 120VAC, Fuse Clip Type Class H and K, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection 30A, Overload Relay Amp Setting Melting Alloy, Push Button Operator, Operator Function Start/Stop, Pilot Light Red: On, Control Transformer Yes, 480VAC Primary, 120VAC Secondary Control Transformer Voltage, 3 HP @ 3 Phase - 240V, 5 HP @ 3 Phase - 480V

Reviews