This item is Discontinued.

Square D NEMA Fusible Str, Size 0,120V Coil, 12 Enc 8538SBA23V81CFF4P1TX11

NEMA Fusible Str, Size 0,120V Coil, 12 Enc (Discontinued)

  • Mfr # 8538SBA23V81CFF4P1TX11
  • Zoro # G1463332
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8538SBA23V81CFF4P1TX11
Zoro #
G1463332
UPC #
094704544526
Country of Origin
Mexico

Dimensions

NEMA Size
0

Details

Item
NEMA Fusible Combination Starter
Amps AC
18
Max. Motor Voltage
600V AC
Coil Volts
120V AC
Fuse Clip Type
Class H and K
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO/1NC
Short Circuit Protection
30A
Overload Relay Amp Setting
Melting Alloy
Operator
Selector Switch
Pilot Light
Red: On
Control Transformer
Yes
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
HP @ 3 Phase - 480V
5 hp
Operator Function
Hand/Off/Auto
Thermal Unit Code
D1
Standards
UL
Hz
50/60

Description

NEMA Fusible Combination Starter, NEMA Size 0, Amps AC 18, Max. Motor Voltage 600V AC, Coil Volts 120V AC, Fuse Clip Type Class H and K, Enclosure NEMA Rating 12, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection 30A, Overload Relay Amp Setting Melting Alloy, Operator Selector Switch, Operator Function Hand/Off/Auto, Pilot Light Red: On, Control Transformer Yes, Control Transformer Voltage 120V AC Secondary, 480V AC Primary, HP @ 3 Phase - 480V 5 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.