This item is Discontinued.

Square D NEMA Fusible Str, Size 1,120V Coil, 1 Enc 8538SCG14V81CFF4P1TX11

NEMA Fusible Str, Size 1,120V Coil, 1 Enc (Discontinued)

  • Mfr # 8538SCG14V81CFF4P1TX11
  • Zoro # G1100741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8538SCG14V81CFF4P1TX11
Zoro #
G1100741
UPC #
785901023500
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Height
22.5 in
Overall Width
9.5 in
Mounting Hole Diameter
0.31 in
Mounting Hole Distance - Height
20.5 in
Frame Size
S
Mounting Hole Distance - Width
6.38 in
Overall Depth
8.34 in

Details

Item
NEMA Combination Starter
Amps AC
27
Max. Motor Voltage
600V AC
Coil Volts
120V AC
Fuse Clip Type
Class H and K
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
Melting Alloy
Operator
Selector Switch
Trip Class
10/20
Pilot Light
Red: On
Control Transformer
Yes
Control Transformer Voltage
480V AC Primary, 120V AC Secondary
Standards
CSA, REACH, UL Listed
Hz
50/60
HP @ 3 Phase - 240V
7 1/2 hp
Operator Function
Hand/Off/Auto
HP @ 3 Phase - 480V
10 hp
Thermal Unit Code
D1
Number of Poles
3
Horsepower @ Three Phase - 208V AC
5 hp
Overload Protection Type
Thermal
Horsepower @ Three Phase - 480V AC
10 hp
Includes Pilot Light
Yes
Frequency
60 Hz
For Fuse Class
Class H
Coil Voltage
120V AC
NEMA Enclosure Material
Steel
Current AC
27 A
Terminal Connection Type
Wire Leads
Includes Auxiliary Contacts
Yes
Includes Control Transformer
Yes
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
5 hp
NEMA Enclosure Rating
1
Number of Auxillary Contacts
2
Phase
Three
Mounting Style
Bracket
Series
8538
Starter Style
NEMA
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
10 hp

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 5 hp, Control Transformer Voltage 480V AC Primary, 120V AC Secondary, Series 8538

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.