This item is Discontinued.

Square D NEMA Fusible Str, Size 1,120V Coil, 12 Enc 8538SCA24V02ES

NEMA Fusible Str, Size 1,120V Coil, 12 Enc (Discontinued)

  • Mfr # 8538SCA24V02ES
  • Zoro # G7496194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8538SCA24V02ES
Zoro #
G7496194
UPC #
785901952367
Country of Origin
Mexico

Dimensions

NEMA Size
1

Details

Item
NEMA Fusible Combination Starter
Amps AC
27
Max. Motor Voltage
600V AC
Coil Volts
110/120V AC
Fuse Clip Type
Class H
Enclosure NEMA Rating
12
Short Circuit Protection
30A
Overload Relay Amp Setting
Melting Alloy
Operator
No
Pilot Light
No
Control Transformer
No
Standards
CSA, UL
HP @ 3 Phase - 480V
10 hp
Hz
60/50
Thermal Unit Code
Relay

Description

NEMA Fusible Combination Starter, NEMA Size 1, Amps AC 27, Max. Motor Voltage 600V AC, Coil Volts 110/120V AC, Fuse Clip Type Class H, Enclosure NEMA Rating 12, Short Circuit Protection 30A, Overload Relay Amp Setting Melting Alloy, Operator No, Pilot Light No, Control Transformer No, HP @ 3 Phase - 480V 10 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.