This item is Discontinued.

Square D NEMA Fusible Str, Size 1,120V Coil, 12 Enc 8538SCA24V81CFF4P1TX11

NEMA Fusible Str, Size 1,120V Coil, 12 Enc (Discontinued)

  • Mfr # 8538SCA24V81CFF4P1TX11
  • Zoro # G1217361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8538SCA24V81CFF4P1TX11
Zoro #
G1217361
UPC #
094704393087
Country of Origin
Mexico

Dimensions

NEMA Size
1
Frame Size
S

Details

Item
NEMA Combination Starter
Amps AC
27
Max. Motor Voltage
600V AC
Coil Volts
120V AC
Fuse Clip Type
Class H and K
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO/1NC
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
Melting Alloy
Operator
Selector Switch
Pilot Light
Red: On
Control Transformer
Yes
Standards
UL Listed
Thermal Unit Code
D1
HP @ 3 Phase - 480V
10 hp
Operator Function
Hand/Off/Auto
Hz
50/60
Control Transformer Voltage
480V AC Primary, 120V AC Secondary
Number of Poles
3
Includes Control Transformer
Yes
For Fuse Class
Class H, Class K
Starter Style
NEMA
Overload Protection Type
Thermal
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
10 hp
Phase
Three
NEMA Enclosure Material
Steel
Number of Auxillary Contacts
2
Auxiliary Contact Module Capacity
2
Includes Pilot Light
Yes
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Voltage Rating
600V AC
Series
8538
NEMA Enclosure Rating
12
Coil Voltage
120V AC
Current AC
27 A
Includes Auxiliary Contacts
Yes

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Control Transformer Voltage 480V AC Primary, 120V AC Secondary, Series 8538, For Fuse Class Class H, Class K, Phase Three, Overload Protection Type Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.