This item is Discontinued.

Square D NEMA Fusible Str, Size 1,480V Coil, 1 Enc 8538SCG14V06

NEMA Fusible Str, Size 1,480V Coil, 1 Enc (Discontinued)

  • Mfr # 8538SCG14V06
  • Zoro # G6745225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8538SCG14V06
Zoro #
G6745225
UPC #
785901744443
Country of Origin
Mexico

Dimensions

NEMA Size
1

Details

Item
NEMA Fusible Combination Starter
Amps AC
30
Max. Motor Voltage
600V AC
Coil Volts
440/480V AC
Fuse Clip Type
Class H
Enclosure NEMA Rating
1
Short Circuit Protection
30A
Overload Relay Amp Setting
Melting Alloy
Operator
No
Pilot Light
No
Control Transformer
No

Description

NEMA Fusible Combination Starter, NEMA Size 1, Amps AC 30, Max. Motor Voltage 600V AC, Coil Volts 440/480V AC, Fuse Clip Type Class H, Enclosure NEMA Rating 1, Short Circuit Protection 30A, Overload Relay Amp Setting Melting Alloy, Operator No, Pilot Light No, Control Transformer No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.