This item is Discontinued.

Square D NEMA Fusible Str, Size 2,120V Coil, 1 Enc 8538SDG14V81AFF4P1TX11

NEMA Fusible Str, Size 2,120V Coil, 1 Enc (Discontinued)

  • Mfr # 8538SDG14V81AFF4P1TX11
  • Zoro # G2850197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8538SDG14V81AFF4P1TX11
Zoro #
G2850197
UPC #
094704526997
Country of Origin
Mexico

Dimensions

NEMA Size
2

Details

Item
NEMA Fusible Combination Starter
Amps AC
45
Max. Motor Voltage
600V AC
Coil Volts
120V AC
Fuse Clip Type
Class H and K
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
Short Circuit Protection
60A
Overload Relay Amp Setting
Melting alloy
Operator
Push Button
Pilot Light
Red: On
Control Transformer
Yes
Operator Function
Start/Stop
Hz
50/60
Standards
UL
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 480V
25 hp
Thermal Unit Code
D4
Control Transformer Voltage
120V AC Secondary, 480V AC Primary

Description

NEMA Fusible Combination Starter, NEMA Size 2, Amps AC 45, Max. Motor Voltage 600V AC, Coil Volts 120V AC, Fuse Clip Type Class H and K, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection 60A, Overload Relay Amp Setting Melting Alloy, Operator Push Button, Operator Function Start/Stop, Pilot Light Red: On, Control Transformer Yes, Control Transformer Voltage 120V AC Secondary, 480V AC Primary, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 480V 25 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.