This item is Discontinued.

Square D NEMA Non-Fusible Str, Sz1,120V Coil, 12Enc 8538SCA21V02S

NEMA Non-Fusible Str, Sz1,120V Coil, 12Enc (Discontinued)

  • Mfr # 8538SCA21V02S
  • Zoro # G6829076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8538SCA21V02S
Zoro #
G6829076
UPC #
785901045946
Country of Origin
Mexico

Dimensions

NEMA Size
1
Depth
8.34 in
Width
9.50 in
Height
24.00 in
Overall Depth
8.34 in
Mounting Hole Distance - Height
22.5 in
Overall Height
24 in
Overall Width
9.5 in
Mounting Hole Diameter
0.31 in
Frame Size
S
Mounting Hole Distance - Width
9.5 in

Details

Item
NEMA Combination Starter
Amps AC
27
Max. Motor Voltage
600V AC
Coil Volts
120V AC
Enclosure NEMA Rating
12, 3R
Short Circuit Protection
Non-Fusible Disconnect
Overload Relay Amp Setting
Melting Alloy
Operator
None
Trip Class
10/20
Pilot Light
No
Control Transformer
No
Standards
CSA, REACH, UL Listed
Local Signalling
no indicator
Control Circuit
separate control circuit
Poles Description
3P
Nema Degree Of Protection
NEMA 12 painted sheet steel with external reset
Auxiliary Contact Composition
without
Product Certifications
UL Listed || CSA
Maximum Horse Power Rating
7.5-7.5 hp 200 V AC, 3 phase || 7.5-7.5 hp 230 V AC, 3 phase || 10-10 hp 460 V AC, 3 phase || 10-10 hp 575 V AC, 3 phase
[Ue] Rated Operational Voltage
600 V AC
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Motor Starter Type
non reversing
Line Rated Current
27 A
Disconnector Device Type
non-fusible disconnect switch
Control Type
no control units
Thermal Overload Type
melting alloy 3
Product Or Component Type
Combination Starter
Number of Poles
3
Horsepower @ Three Phase - 600V AC
10 hp
Includes Pilot Light
No
NEMA Enclosure Material
Steel
Number of Auxillary Contacts
0
Series
8538
Includes Auxiliary Contacts
No
Maximum Voltage Rating
600V AC
Terminal Connection Type
Quick-Disconnect Terminals
Includes Control Transformer
No
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Frequency
50/60 Hz
Current AC
27 A
NEMA Enclosure Rating
12
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Coil Voltage
120V AC
Starter Style
NEMA
Mounting Style
Bracket
Overload Protection Type
Thermal
Phase
Three

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Control Transformer Voltage Not Applicable, Series 8538

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.