Zoro Homepage

Neutral Assembly, 240/600VAC, 30-100A

  • Mfr # SN0310

  • Zoro # G2771343


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Amps AC
30 to 100A
Description/Special Features
14 to 1/0 Al/Cu
Voltage
240/600V AC
For Use With
Double Throw Safety Switches Type DT and DTU Series F
Standards
UL 98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN0310
Zoro #
G2771343
UPC #
785901393443
Country of Origin
United States

Details

Item
Neutral Assembly
Amps AC
30 to 100A
Description/Special Features
14 to 1/0 Al/Cu
Voltage
240/600V AC
For Use With
Double Throw Safety Switches Type DT and DTU Series F
Standards
UL 98
Maximum Voltage
600V AC/DC
Duty
Heavy Duty
Product Type
Neutral Kit
Series Name
heavy duty
Awg Gauge
AWG 14 to AWG 1/0 copper || AWG 12 to AWG10 aluminium
Line Rated Current
30 A || 100 A
Product Or Component Type
safety switch solid neutral assembly
Tightening Torque
50 lb.in, AWG 3 to AWG 1/0, copper or aluminium || 45 lb.in, AWG 6 to AWG 4, copper or aluminium || 40 lb.in, AWG 8, copper or aluminium || 35 lb.in, AWG 12 to AWG10, copper or aluminium || 35 lb.in, AWG 14, copper

Description

Neutral Assembly, Duty Heavy Duty, For Use With Double Throw Safety Switches Type DT and DTU Series F, Maximum Voltage 600V AC/DC, Product Type Neutral Kit, Standards UL 98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.