NF Panelboard Acc. Double Tub Nipple Kit Surface Mount
Mfr # DTNKS
Zoro # G0857136
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Standards
cULus
Features
Mercury Free
Enclosure Depth
4 in (101.60 mm)
Provided Equipment
Screw 4; Washer 4; Nut 4; Lock nut 1; Installation gasket 1; Washer 8
Cover Type
Surface cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTNKS
Zoro #
G0857136
UPC #
785901531494
Country of Origin
United States
Dimensions
Enclosure Depth
4 in (101.60 mm)
Details
Item
Surface Nipple Kits
Standards
cULus
Features
Mercury Free
Provided Equipment
Screw 4; Washer 4; Nut 4; Lock nut 1; Installation gasket 1; Washer 8
Cover Type
Surface cover
Description
Panelboard Surface Nipple Kits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.