Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 347V, Main Lug, 3 Phase

  • Mfr # NF442L2TVS412

  • Zoro # G4055734


product price:  $12,502.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
42
Amps
250A
Voltage
347V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF442L2TVS412
Zoro #
G4055734
UPC #
-
Country of Origin
Mexico

Dimensions

Height
52 in
Width
10.44 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
42
Amps
250A
Voltage
347V
Phase
3
Short Circuit Current Rating
65kA
Series
EDB, EDG, EDJ
Bus Material
Aluminum
Standards
UL 67 || CSA C22.2
Features
Mercury Free
Application
surge protection device, 120 kA 400 V, 150 V

Description

NF Panelboard,interior,main lug,250 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.