This item is Discontinued.

Square D Non-Reversing Contactor, Size 1, 3-Pole,  8502SCO2V01S

Non-Reversing Contactor, Size 1, 3-Pole, (Discontinued)

  • Mfr # 8502SCO2V01S
  • Zoro # G3575954
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8502SCO2V01S
Zoro #
G3575954
UPC #
785901459026
Country of Origin
Mexico

Dimensions

Height
110.24 mm
Width
81.79 mm
Depth
107.19 mm
Nema Size
1

Details

Item
Non-Reversing Contactor,Size 1,3-Pole,
Contactor Application
non-reversing
Phase
3 phase
Line Rated Current
27 A
[Ue] Rated Operational Voltage
600 V AC
Control Circuit
separate control circuit
Control Type
no control units
Product Compatibility
circuit-breaker 70 A maximum, SCCR: 100 kA at 480 V AC || fuse J 60 A maximum, SCCR: 100 kA at 600 V AC || fuse T 60 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 60 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 60 A maximum, SCCR: 100 kA at 600 V AC
[Uc] Control Circuit Voltage
24 V AC 60 Hz
Poles Description
3P
Product Or Component Type
contactor
Electrical Connection
screw clamp terminals
Rated Power In Hp
7.5 HP 200 V AC || 7.5 HP 230 V AC || 10 HP 460 V AC || 10 HP 575 V AC
Auxiliary Contact Composition
without
Local Signalling
no indicator
Nema Degree Of Protection
not rated (open device)
Product Certifications
UL listed file E78351 CCN NLDX || CSA

Description

Non-Reversing Contactor,Size 1,3-Pole,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.